1-Light Pendant Light in Chrome
Verlana 1-Light Pendant Light in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Verlana
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-93/100 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 45-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm – www.P65Warnings.com
- UL Listed:
- Yes
- UPC:
- 842639032416
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-93/100 in