This product requires certification to purchase.

1-Light Wall Sconce in Matte Black

Millennium Lighting

Verlana 1-Light Wall Sconce in Matte Black

  • Fast #
  • Part #M2701MB
  • Item #9536046
  • Manufacturer Part #2701-MB
4 out of 5 Customer Rating
Brand image
Millennium Lighting

Verlana 1-Light Wall Sconce in Matte Black

  • Fast #
  • Part #M2701MB
  • Item #9536046
  • Manufacturer Part #2701-MB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Verlana
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
Glass Type:
Clear
Height:
8-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive harm – www.P65Warnings.com
UL Listed:
Yes
UPC:
842639032287
Volts:
120V
Watts:
60 W
Width:
4-33/100 in