2-Light Semi-Flush Mount Ceiling Light in Matte Black
Verlana 2-Light Semi-Flush Mount Ceiling Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Take overhead lighting to a whole new level with semi-flush mount lighting.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Verlana
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Length:
- 11 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- M2710MB
- UL Listed:
- Yes
- UPC:
- 842639036834
- Volts:
- 120V
- Watts:
- 120 W
- Width:
- 11 in