This product requires certification to purchase.

2-Light Vanity Fixture in Matte Black

Millennium Lighting

Verlana 2-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M2702MB
  • Item #9536076
  • Manufacturer Part #2702-MB
3.3 out of 5 Customer Rating
Brand image
Millennium Lighting

Verlana 2-Light Vanity Fixture in Matte Black

  • Fast #
  • Part #M2702MB
  • Item #9536076
  • Manufacturer Part #2702-MB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Height
9-22/25 in
Width
14 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Verlana
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.com
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
Type
M2702MB
UL Listed
Yes
UPC
842639032300