5-Light 24 in. Wide Chandelier in Brushed Nickel
Verlana 5-Light 24 in. Wide Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Serves as an excellent source of illumination and an eye-catching decorative fixture
- Constructed from metal and glass
- Sloped ceiling compatible
- (5) 60 watt maximum medium (E26) bulbs required
- Dimmable with compatible dimming bulbs
- 60" of adjustable chain included
- UL rated for dry locations
- Covered under 1 year manufacturer warranty
Documents
Specifications
- Collection:
- Verlana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 24 in
- Dimmable:
- Yes
- Height:
- 21-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 24 in