This product requires certification to purchase.

5-Light Chandelier Ceiling Light in Brushed Nickel

Millennium Lighting

Verlana 5-Light Chandelier Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M2725BN
  • Item #9904130
  • Manufacturer Part #2725-BN
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Verlana 5-Light Chandelier Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M2725BN
  • Item #9904130
  • Manufacturer Part #2725-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Verlana
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-73/100 in
Dimmable:
No
Glass Type:
Clear
Height:
40 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Number of Lights:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639036711
Volts:
120V
Width:
35 in