This product requires certification to purchase.

5-Light Chandelier Ceiling Light in Chrome

Millennium Lighting

Verlana 5-Light Chandelier Ceiling Light in Chrome

  • Fast #
  • Part #M2715CH
  • Item #9536117
  • Manufacturer Part #2715-CH
5 out of 5 Customer Rating
Brand image
Millennium Lighting

Verlana 5-Light Chandelier Ceiling Light in Chrome

  • Fast #
  • Part #M2715CH
  • Item #9536117
  • Manufacturer Part #2715-CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Height
21-1/4 in
Width
24 in
Characteristics & Features
Collection
Verlana
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number of Lights
5
Proposition 65
WARNING: Cancer and Reproductive harm www.P65Warnings.com
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Type
M2715CH
UL Listed
Yes
UPC
842639032379