1-Light Outdoor Hanging Lantern in Powder Coated Black
Wheatland 1-Light Outdoor Hanging Lantern in Powder Coated Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in Powder Coat Bronze and Powder Coat Black
- Constructed from metal
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for wet location.
- Professional installation recommended.
Documents
Specifications
- Collection:
- Wheatland
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coated Black
- Depth:
- 6-1/2 in
- Dimmable:
- No
- Glass Type:
- Clear, Seeded
- Height:
- 13-19/50 in
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- M4571PBK
- UL Listed:
- Yes
- UPC:
- 842639035455
- Volts:
- 120V
- Width:
- 6-1/2 in