This product requires certification to purchase.

33 in. 450 lb. Lower Mast Extension

Miller Fall Protection

33 in. 450 lb. Lower Mast Extension

  • Fast #
  • Part #MDH2233
  • Item #4301973
  • Manufacturer Part #MDH2233
3.4 out of 5 Customer Rating
Brand image
Miller Fall Protection

33 in. 450 lb. Lower Mast Extension

  • Fast #
  • Part #MDH2233
  • Item #4301973
  • Manufacturer Part #MDH2233
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extensions provide the flexibility to change overall mast height from 41" to 146"
  • Combining Lower Mast Extensions with the One-Piece Adjustable Mast or the Two-Piece Upper Mast eliminates the need for custom-length masts.
  • Requires Certification

Specifications

Height:
33 in
Lift Capacity:
450 lb
Material:
Aluminum, Stainless Steel, Carbon Steel
Weight:
17 lb