This product requires certification to purchase.

6 ft. 400 lb. Kevlar® Cross Arm Strap Roof Anchor Connector with Choke Off Loop in Green

Miller Fall Protection

6 ft. 400 lb. Kevlar® Cross Arm Strap Roof Anchor Connector with Choke Off Loop in Green

  • Fast #
  • Part #M81856FTGN
  • Item #1918708
  • Manufacturer Part #M81856FTGN
4.1 out of 5 Customer Rating
Brand image
Miller Fall Protection

6 ft. 400 lb. Kevlar® Cross Arm Strap Roof Anchor Connector with Choke Off Loop in Green

  • Fast #
  • Part #M81856FTGN
  • Item #1918708
  • Manufacturer Part #M81856FTGN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 ft. web anchor strap.
  • Designed to wrap around approved I-beams or other structures for a secure attachment point for lanyards and self-retracting lifelines.
  • Requires Certification

Specifications

ANSI:
ANSI Z289.1 2003
Application:
Construction, Metal, Steel
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
6 ft
Material:
Kevlar
Product Type:
Connector
Width:
1-3/4 in
Work Load Limit:
400 lb