This product requires certification to purchase.

89 in. 350 lb. Hoist System 4 Piece

Miller Fall Protection

89 in. 350 lb. Hoist System 4 Piece

  • Fast #
  • Part #MDH1
  • Item #5061078
  • Manufacturer Part #MDH1
3.4 out of 5 Customer Rating
Brand image
Miller Fall Protection

89 in. 350 lb. Hoist System 4 Piece

  • Fast #
  • Part #MDH1
  • Item #5061078
  • Manufacturer Part #MDH1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Portable Confined Space System
  • The modular design allows use of components in various configurations and applications
  • Multiple winches and/or lifeline systems may be mounted as required
  • Tool-less design breaks the system into lightweight, manageable components for storage, transport, and setup
  • Requires Certification

Specifications

Cable or Wire Type:
Galvanized
Coating:
Powder Coated
Material:
Aluminum
Number of Pieces:
4 Piece
Weight:
133.5
Work Load Limit:
350