Universal Size Full Body Harness
AirCore™ Universal Size Full Body Harness
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Miller AirCore™ Harness is the most unique and innovative fall protection available: this lightweight full-body harness is designed with breathable: open-core padding technology that provides optimal air flow: while reducing heat and moisture entrapment: keeping a worker drier and cooler.
- Breathable: Open-Core Padding Technology – Maximizes airflow: and reduces heat and moisture build-up: up to 16% less surface area than other padding used on the market
- One-hand adjustment shoulder cam buckles: Stand-up back D-ring: Quick-connect chest buckle: Pull-free lanyard rings
- Rated to 400 lbs. capacity
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.1
- Clothing Size:
- Universal
- Collection:
- AirCore™
- Color Finish Name:
- Green
- Material:
- Aluminum, Carbon Steel, Plastic, Stainless Steel
- Material Type:
- Nylon, Polyester, Polyurethane
- OSHA:
- OSHA 1926.502
- Type:
- HACQCUGN
- Work Load Limit:
- 400