This product requires certification to purchase.

11 ft. Stainless Steel Swivel Snap Hook Anchorage Connector

Miller Fall Protection

MiniLite® 11 ft. Stainless Steel Swivel Snap Hook Anchorage Connector

  • Fast #
  • Part #MFL11011FT
  • Item #1918711
  • Manufacturer Part #MFL11011FT
4.5 out of 5 Customer Rating
Brand image
Miller Fall Protection

MiniLite® 11 ft. Stainless Steel Swivel Snap Hook Anchorage Connector

  • Fast #
  • Part #MFL11011FT
  • Item #1918711
  • Manufacturer Part #MFL11011FT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact, 11 ft. self-retracting web lanyard with quick-activating brake system that limits a free fall.
  • Corrosion-resistant, stainless steel interior components with high-impact thermoplastic housing.
  • Ideal for general plant maintenance, aerial or fork lifts, cherry pickers, bucket trucks, scaffold and steel erection.
  • Visual load indicator identifies when a unit has been involved in a fall.
  • One locking snap hook (3/9" gate opening) on lanyard end.
  • Webbing protected with Teflon® HT for up to 25% longer service life.
  • Maximum work load 310 lbs.
  • Requires Certification

Specifications

Collection:
MiniLite®
Length:
11 ft
Material:
Stainless Steel
Product Type:
Connector
Work Load Limit:
310 lb