This product requires certification to purchase.

7-1/2 ft. 400 lb. D-ring Connector System

Miller Fall Protection

Twin Turbo™ T-Bak™ 7-1/2 ft. 400 lb. D-ring Connector System

  • Fast #
  • Part #MMFLTB175FT
  • Item #4242620
  • Manufacturer Part #MFLTB-1/7.5FT
5 out of 5 Customer Rating
Brand image
Miller Fall Protection

Twin Turbo™ T-Bak™ 7-1/2 ft. 400 lb. D-ring Connector System

  • Fast #
  • Part #MMFLTB175FT
  • Item #4242620
  • Manufacturer Part #MFLTB-1/7.5FT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z359.1
Application:
Construction, Gas, Manufacturing, Oil, Utilities
Collection:
Twin Turbo™ T-Bak™
Length:
7-1/2
Product Type:
Connector System
Type:
MMFLTB175FT
Weight:
6.1
Work Load Limit:
400