Vinyl-Coated Harness with Back D-Ring Mating Chest Strap Buckle and Tounge Buckle Leg Straps 2X/3X
Vinyl-Coated Harness with Back D-Ring Mating Chest Strap Buckle and Tounge Buckle Leg Straps 2X/3X
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vinyl coating on webbing protects against a variety of liquids that could compromise overall performance
- The unique rotary PivotLink™ connection design that provides greater comfort in bending/mobility
- Mating chest strap buckle and tongue buckle leg adjustments
- Integrated, self-contained label pack safely encapsulates labels, minimizing damage and loss
- Clip-on design web finials organize webbing after prorating adjustment
Specifications
- ANSI:
- ANSI Z359-2007, ANSI A10.32
- Clothing Size:
- 2XL/3XL
- Coating:
- Vinyl
- Material:
- Lycra
- Material Type:
- Polyester
- OSHA:
- OSHA 1910.66;OSHA 1926.505
- Work Load Limit:
- 400 lb