This product requires certification to purchase.

Vinyl-Coated Harness with Back D-Ring Mating Chest Strap Buckle and Tounge Buckle Leg Straps Universal Size

Miller Fall Protection

Vinyl-Coated Harness with Back D-Ring Mating Chest Strap Buckle and Tounge Buckle Leg Straps Universal Size

  • Fast #
  • Part #MRPCTBUGN
  • Item #4298964
  • Manufacturer Part #MRPCTBUGN
3.9 out of 5 Customer Rating
Brand image
Miller Fall Protection

Vinyl-Coated Harness with Back D-Ring Mating Chest Strap Buckle and Tounge Buckle Leg Straps Universal Size

  • Fast #
  • Part #MRPCTBUGN
  • Item #4298964
  • Manufacturer Part #MRPCTBUGN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vinyl coating on webbing protects against a variety of liquids that could compromise overall performance
  • The unique rotary PivotLink™ connection design that provides greater comfort in bending/mobility
  • Mating chest strap buckle and tongue buckle leg adjustments
  • Integrated, self-contained label pack safely encapsulates labels, minimizing damage and loss
  • Clip-on design web finials organize webbing after prorating adjustment
  • Requires Certification

Specifications

ANSI:
ANSI Z359-2007, ANSI A10.34
Clothing Size:
Universal
Material:
Lycra
Material Type:
Polyester
OSHA:
OSHA 1910.66;OSHA 1926.506
Work Load Limit:
400 lb