This product requires certification to purchase.

6 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

Milliken Valve

170M 6 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #M171MU
  • Item #116620
  • Manufacturer Part #171M 6
4.5 out of 5 Customer Rating
Brand image
Milliken Valve

170M 6 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #M171MU
  • Item #116620
  • Manufacturer Part #171M 6
4.5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
170M
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
10-1/2 in
Material:
Cast Iron
Pressure - Maximum:
175 psi
Pressure Class:
125#
Valve Operator:
Wheel Handle
Valve Port Opening:
Standard Port
Valve Size:
6 in
Valve Type:
Plug Valve