4 in. Epoxy Coated Cast Iron Flanged Check Valve
4 in. Epoxy Coated Cast Iron Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Body and disc seat rings are field replaceable
- Full waterway
- Valves may be installed in vertical line with flow up
- Disc seat standard with buna-N insert for bubble tight shut off
Documents
Specifications
- ANSI:
- ANSI B16.1
- AWWA:
- AWWA C-508
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 11-1/2 in
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Lever
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve