This product requires certification to purchase.

4 in. Cast Iron Flanged Swing Check Valve

Milliken Valve

4 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #M801LWP
  • Item #1742286
  • Manufacturer Part #801 LW 4
3.7 out of 5 Customer Rating
Brand image
Milliken Valve

4 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #M801LWP
  • Item #1742286
  • Manufacturer Part #801 LW 4
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • The Milliken commitment to quality
  • Requires Certification

Specifications

ANSI:
ANSI B16.1 Class 125
ASTM:
ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-62
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
11-1/2 in
Material:
Cast Iron, Bronze
NSF Certified:
No
Pressure - Maximum:
400 psi
Pressure Class:
200#
Recommended Valve Application:
Sewage, Steam, Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Swing
Valve Disc Material:
Cast Iron
Valve Operator:
Lever
Valve Seat Material:
Bronze
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
106 lb