6 in. Epoxy Coated Cast Iron Flanged Check Valve
6 in. Epoxy Coated Cast Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Operator:
- Lever
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Type:
- Check Valve