6 in. Cast Iron Flanged Swing Check Valve
6 in. Cast Iron Flanged Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-62
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 14 in
- Material:
- Cast Iron, Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Sewage, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Lever
- Valve Seat Material:
- Bronze
- Valve Size:
- 6 in
- Valve Type:
- Swing Check Valve
- Weight:
- 172 lb