This product requires certification to purchase.

8 in. Mechanical Joint Plug Valve with 2 in. Nut

Milliken Valve

8 in. Mechanical Joint Plug Valve with 2 in. Nut

  • Fast #
  • Part #M0800600N1TC
  • Item #4471969
  • Manufacturer Part #0800600N1TC
4.7 out of 5 Customer Rating
Brand image
Milliken Valve

8 in. Mechanical Joint Plug Valve with 2 in. Nut

  • Fast #
  • Part #M0800600N1TC
  • Item #4471969
  • Manufacturer Part #0800600N1TC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
NSF Certified:
No
UL Listed:
No
Valve Size:
8 in
Valve Type:
Plug Valve