2-1/2 in. Ductile Iron Flanged Plug Valve 125#
Millcentric® 2-1/2 in. Ductile Iron Flanged Plug Valve 125#
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1 Class 250
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-517 Section 4.4.1.4
- Collection:
- Millcentric®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 8-33/50 in
- NSF Certified:
- No
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 2-1/2 in
- Valve Type:
- Plug Valve
- Width:
- 9-1/2 in