2 in. Cast Iron Threaded 2 in. Square Nut Plug Valve
Millcentric® 2 in. Cast Iron Threaded 2 in. Square Nut Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Computer aided design
- High integrity casting
- CNC manufacturing delivers consistent sizes on all components
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM B-138
- AWWA:
- AWWA C-111, AWWA C-504, AWWA C-517
- Collection:
- Millcentric®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Length:
- 5-1/2
- Material:
- Cast Iron, Nickel
- Material Type:
- A126
- NSF Certified:
- No
- Pressure Class:
- 175#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Welded
- Valve Operator:
- 2 in Square Nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nickel
- Valve Size:
- 2 in
- Valve Type:
- Plug Valve