42 in. Cast Iron Mechanical Joint Gear Operator Plug Valve
Millcentric® 42 in. Cast Iron Mechanical Joint Gear Operator Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The Milliken criteria of quality, reliability, safety and value are embodied in the MILLCENTRIC Eccentric valve, setting higher standards for dependable performance with excellent features achieved by the utilization of the very latest design and manufacturing techniques
- CNC manufacturing delivers consistent sizes on all components
- Computer aided design
- High integrity casting
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-138
- AWWA:
- AWWA C-111, AWWA C-504, AWWA C-517-09, AWWA C-517-09 Sections 4.3.3.1
- Coating:
- Epoxy
- Collection:
- Millcentric®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Length:
- 72 in
- Material:
- Cast Iron, Nickel
- Material Type:
- A126
- NSF Certified:
- No
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nickel
- Valve Size:
- 42 in
- Valve Type:
- Plug Valve