6 in. Cast Iron Flanged Wheel Handle Plug Valve
Millcentric® 6 in. Cast Iron Flanged Wheel Handle Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Computer aided design
- High integrity casting
- CNC manufacturing delivers consistent sizes on all components
- The Milliken criteria of quality, reliability, safety and value are embodied in the MILLCENTRIC Eccentric valve, setting higher standards for dependable performance with excellent features achieved by the utilization of the very latest design and manufacturing techniques
Documents
Specifications
- ANSI:
- ANSI 125, ANSI A21.11, ANSI B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-138
- AWWA:
- AWWA C-504, AWWA C-517-09, AWWA C-517-09 Sections 4.3.3.1
- Coating:
- Epoxy
- Collection:
- Millcentric®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 10-1/2 in
- Material:
- Cast Iron, Nickel
- Material Type:
- A126
- NSF Certified:
- No
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nickel
- Valve Size:
- 6 in
- Valve Type:
- Plug Valve