This product requires certification to purchase.

12 in. Cast Iron 175 psi Mechanical Joint Gear Operator Plug Valve

Milliken Valve

Series 600 12 in. Cast Iron 175 psi Mechanical Joint Gear Operator Plug Valve

  • Fast #
  • Part #M600N1BG12
  • Item #5072761
  • Manufacturer Part #600N1BG 12
4.5 out of 5 Customer Rating
Brand image
Milliken Valve

Series 600 12 in. Cast Iron 175 psi Mechanical Joint Gear Operator Plug Valve

  • Fast #
  • Part #M600N1BG12
  • Item #5072761
  • Manufacturer Part #600N1BG 12
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ideal for wastewater
  • The port design has streamlined internal contours to provide high capacity straight through flow in the full open position, reducing pressure drop and the effect of erosive media
  • Ductile iron plugs are Buna-N coated to provide tight shut off even under vacuum conditions
  • Welded seats are 90 percent nickel for corrosion and erosion resistance and specially profiled for low torque and extended seat life
  • Plugs rotate in permanently lubricated 316SS bearings and U-cup stem seals are self-adjusting for trouble free service
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Length
20-3/4 in
Pressure Class
125#
Pressure - Maximum
175 psi
Valve Size
12 in
Characteristics & Features
Coating
Buna-N
Collection
Series 600
Material
Cast Iron, Nickel, Stainless Steel
Material Type
316, Buna-N
Valve Body Material
Cast Iron
Valve Bonnet Type
Welded
Valve Operator
Gear Operator
Valve Port Opening
Full Port
Valve Seat Material
Nickel
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI 125, ANSI A21.11, ANSI B16.1
ASTM
ASTM A-126 Grade B, ASTM A-536 Grade 65-45-12
AWWA
AWWA C-111, AWWA C-517
ISO
ISO 9001
Recommended Valve Application
Water