This product requires certification to purchase.

6 in. Cast Iron 175 psi Mechanical Joint Hand Wheel Plug Valve

Milliken Valve

Series 600 6 in. Cast Iron 175 psi Mechanical Joint Hand Wheel Plug Valve

  • Fast #
  • Part #M600NU
  • Item #5072770
  • Manufacturer Part #600N 6
4.5 out of 5 Customer Rating
Brand image
Milliken Valve

Series 600 6 in. Cast Iron 175 psi Mechanical Joint Hand Wheel Plug Valve

  • Fast #
  • Part #M600NU
  • Item #5072770
  • Manufacturer Part #600N 6
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ideal for wastewater
  • The port design has streamlined internal contours to provide high capacity straight through flow in the full open position, reducing pressure drop and the effect of erosive media
  • Ductile iron plugs are Buna-N coated to provide tight shut off even under vacuum conditions
  • Welded seats are 90 percent nickel for corrosion and erosion resistance and specially profiled for low torque and extended seat life
  • Plugs rotate in permanently lubricated 316SS bearings and U-cup stem seals are self-adjusting for trouble free service
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Length
15-3/4 in
Pressure Class
125#
Pressure - Maximum
175 psi
Valve Size
6 in
Characteristics & Features
Coating
Buna-N
Collection
Series 600
Material
Cast Iron, Nickel, Stainless Steel
Material Type
316, Buna-N
Valve Body Material
Cast Iron
Valve Bonnet Type
Welded
Valve Operator
Hand Wheel
Valve Port Opening
Full Port
Valve Seat Material
Nickel
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI 125, ANSI A21.11, ANSI B16.1
ASTM
ASTM A-126 Grade B, ASTM A-536 Grade 65-45-12
AWWA
AWWA C-111, AWWA C-517
ISO
ISO 9001
Recommended Valve Application
Water