10 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve
Series 601 10 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for wastewater
- The port design has streamlined internal contours to provide high capacity straight through flow in the full open position, reducing pressure drop and the effect of erosive media
- Ductile iron plugs are Buna-N coated to provide tight shut off even under vacuum conditions
- Welded seats are 90 percent nickel for corrosion and erosion resistance and specially profiled for low torque and extended seat life
- Plugs rotate in permanently lubricated 316SS bearings and U-cup stem seals are self-adjusting for trouble free service
Documents
Specifications
- ANSI:
- ANSI 125, ANSI A21.11, ANSI B16.1
- ASTM:
- ASTM A-126 Grade B, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111, AWWA C-517
- Coating:
- Buna-N
- Collection:
- Series 601
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 9001
- Length:
- 13 in
- Material:
- Cast Iron, Nickel, Stainless Steel
- Material Type:
- 316, Buna-N
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nickel
- Valve Size:
- 10 in
- Valve Type:
- Plug Valve