This product requires certification to purchase.

6 in. Cast Iron 400 psi Flanged Wheel Handle Plug Valve

Milliken Valve

Series 602 6 in. Cast Iron 400 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #M602NAGU
  • Item #5163796
  • Manufacturer Part #602NAG 6
4.4 out of 5 Customer Rating
Brand image
Milliken Valve

Series 602 6 in. Cast Iron 400 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #M602NAGU
  • Item #5163796
  • Manufacturer Part #602NAG 6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 602
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron
Pressure - Maximum:
400 psi
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Size:
6 in
Valve Type:
Plug Valve