6 in. Ductile Iron 175 psi Flanged Hand Wheel Plug Valve
Series 604E 6 in. Ductile Iron 175 psi Flanged Hand Wheel Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Milliken multiport plug valves feature cast iron bodies with corrosion and abrasion resistant epoxy seats
- Solid ductile iron tapered plugs are faced with Buna-N elastomer vulcanized in place and ground to size
- Ductile iron plugs are Buna-N coated to provide tight shut off even under vacuum conditions
- Welded seats are 90 percent nickel for corrosion and erosion resistance and specially profiled for low torque and extended seat life
- Milliken multi-port plug valves are suitable for diverting service applications, and while the seat/sealing is adjustable, this valve should be considered a diverting valve only and not a drip-tight or shutoff valve
- A variety of 3-way port positions are possible
- Divert flow left or right
- Plugs rotate in permanently lubricated 316SS bearings and U-cup stem seals are self-adjusting for trouble free service
Specifications
- ANSI:
- ANSI B16.1
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B
- AWWA:
- AWWA C-507
- Coating:
- Epoxy
- Collection:
- Series 604E
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 9001
- Material:
- Cast Iron, Rubber, Stainless Steel
- Material Type:
- 316 SS, Buna-N, EPDM
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Ductile Iron
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Epoxy
- Valve Size:
- 6 in
- Valve Type:
- Plug Valve