This product requires certification to purchase.

1/4 x 1/4 in. FNPT Coupler

Milton

1/4 x 1/4 in. FNPT Coupler

  • Fast #
  • Part #M1833
  • Item #6061368
  • Manufacturer Part #1833
3.7 out of 5 Customer Rating
Brand image
Milton

1/4 x 1/4 in. FNPT Coupler

  • Fast #
  • Part #M1833
  • Item #6061368
  • Manufacturer Part #1833
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in x 1/4 in
Material:
Rubber
Maximum Temperature:
250
Pressure - Maximum:
300 psi