This product requires certification to purchase.

3/8 in. MNPT x Coupler 300 psi Carbon Steel P Style Air Fitting

Milton

3/8 in. MNPT x Coupler 300 psi Carbon Steel P Style Air Fitting

  • Fast #
  • Part #M1806
  • Item #2178140
  • Manufacturer Part #1806
5 out of 5 Customer Rating
Brand image
Milton

3/8 in. MNPT x Coupler 300 psi Carbon Steel P Style Air Fitting

  • Fast #
  • Part #M1806
  • Item #2178140
  • Manufacturer Part #1806
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
Coupler
End Connections:
MNPT x Coupler
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Height:
1-7/100
Length:
2-19/50
Material:
Carbon Steel
Width:
1-7/100