3/8 x 3/8 in. FNPT Coupler
3/8 x 3/8 in. FNPT Coupler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in x 3/8 in
- Material:
- Rubber
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 300 psi