This product requires certification to purchase.

3/8 in. FNPT G-Style Coupler

Milton

G Style 3/8 in. FNPT G-Style Coupler

  • Fast #
  • Part #M1813
  • Item #2178144
  • Manufacturer Part #1813
3.4 out of 5 Customer Rating
Brand image
Milton

G Style 3/8 in. FNPT G-Style Coupler

  • Fast #
  • Part #M1813
  • Item #2178144
  • Manufacturer Part #1813
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
G Style
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Material:
Steel
Maximum Temperature:
250
Pressure - Maximum:
300 psi