This product requires certification to purchase.

3/8 in. MNPT 300 psi Stainless Steel Air Plug

Milton

G Style 3/8 in. MNPT 300 psi Stainless Steel Air Plug

  • Fast #
  • Part #M1819
  • Item #2178147
  • Manufacturer Part #1819
3.7 out of 5 Customer Rating
Brand image
Milton

G Style 3/8 in. MNPT 300 psi Stainless Steel Air Plug

  • Fast #
  • Part #M1819
  • Item #2178147
  • Manufacturer Part #1819
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
G Style
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/8
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Length:
2-33/100
Material:
Stainless Steel
Maximum Temperature:
250
Pressure - Maximum:
300 psi