*CVR* 1/2 DRIVE 18 RATCHET
*CVR* 1/2 DRIVE 18 RATCHET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 90-tooth design
- 4 degrees of arc swing
- Slim profile head with flush directional lever
- Chrome Finish
- 90 tooth design with 4 degrees of arc swing for tight work spaces
- Extended length for additional leverage
- High Leverage Extended Handle
- Slim profile head with flush direction lever
- Lifetime Guarantee
- Chrome Plated
Specifications
- Application:
- Fastening
- Color Finish Name:
- Silver
- Depth:
- 18
- Drive Size:
- 1/2 in
- Height:
- 1-43/100
- Length:
- 18
- Material:
- Chrome Vanadium Steel
- Number of Tools Included:
- 1
- Tool Type:
- Ratchet
- Type:
- M48229050
- UPC:
- 045242598151
- WrenchType:
- Ratchet