This product requires certification to purchase.

*CVR* 1/4 DRIVE 3MM HEX BIT SOCKET

Milwaukee®

*CVR* 1/4 DRIVE 3MM HEX BIT SOCKET

  • Fast #
  • Part #M45341032
  • Item #10334556
  • Manufacturer Part #45-34-1032
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 1/4 DRIVE 3MM HEX BIT SOCKET

  • Fast #
  • Part #M45341032
  • Item #10334556
  • Manufacturer Part #45-34-1032
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
  • FOUR FLAT™ Sides deter rolling
  • FOUR FLAT™ Sides feature wrench-ready design
  • Best Access - Slim Profile
  • More Durable - One Piece Socket
  • Laser Engraved Markings For Easy Identification
  • Chrome Plated
  • Rust Resistant
  • Requires Certification

Documents


Specifications

Application:
Tightening, Loosening, Hex Fasteners
Color Finish Name:
Chrome
Depth:
33/100
Drive Size:
1/4 in
Drive Type:
Hex
Height:
1-14/25
Length:
33/100
Material:
Steel
Number Of Points:
6-point
Number of Pieces:
1 Piece
Number of Tools Included:
1
Origin:
Global
Socket Size:
1/4 in
Tool Type:
Bit
Type:
M45341032
UPC:
045242663552
Weight:
0.04
Width:
1/3