*CVR* 1/4 DRIVE 6 WOBBLE EXTENSION
*CVR* 1/4 DRIVE 6 WOBBLE EXTENSION
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Most Control. Better Access.
- Largest Knurling Surface - Precision Control
- Up to 11 degrees (1/4" drive); 15 degrees (3/8" drive); and 8 degrees (1/2" drive) of movement for better access
- Adaptable Drive - Wobble or Standard
- Easy to Read Size Identification
- Knurling on Female End Helps When Hand Tightening
- 1/4" Drive
- Corrosion Resistant
- Lifetime Guarantee
Documents
Specifications
- Application:
- Tightening, Loosening, Fasteners
- Color Finish Name:
- Chrome
- Depth:
- 6
- Drive Size:
- 1/4 in
- Drive Type:
- Wobble Extension
- Height:
- 1/2
- Length:
- 6
- Material:
- Chrome Vanadium Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Socket Size:
- 1/4 in
- Tool Type:
- Wrench Attachment
- Type:
- M43249202
- UPC:
- 045242645916
- Weight:
- 0.14
- Width:
- 1/2