*CVR* 1/4 IN DRIVE 1/4 IN SAE 6-POI
*CVR* 1/4 IN DRIVE 1/4 IN SAE 6-POI
Product Details
Product Details
- Most Durable
- SHOCKZONE™ shank absorbs peak torque
- Access in Tight Spaces
- Secure Bit Hold
- SHOCKZONE™ shanks are optimized to prevent breaking
- C-Ring and magnet securely holds bit in and magnetizes bit tip
- Easy insertion and removal of insert driver bits
- Designed for use with insert driver bits
Specifications
- Bit Sizes:
- 1/4 in
- Diameter:
- 1-9/50
- Length:
- 4-23/25
- Portable:
- Yes
- Product Type:
- Socket Set
- Type:
- M45349003
- UPC:
- 045242565214