*CVR* 1/4 IN DRIVE 5.5MM METRIC 6-P
*CVR* 1/4 IN DRIVE 5.5MM METRIC 6-P
Product Details
Product Details
- Ultimate Fit
- Most durable, SHOCKZONE™ shank absorbs peak torque
- Long Lasting Tip, Wear Guard™
- Customized Tip Geometry, Less Stripping
- SHOCKZONE™ shanks are optimized per tip type to prevent breaking
- Custom heat treat for longer bit life
- Laser etched for easy size identification
- Designed for use with impact Driver Bits and drill Driver Bits
- Laser etched size for easy identification
Specifications
- Bit Sizes:
- 5.5 mm
- Diameter:
- 1-9/50
- Length:
- 4-23/25
- Portable:
- Yes
- Product Type:
- Socket Set
- Type:
- M45349031
- UPC:
- 045242565412