This product requires certification to purchase.

*CVR* 1/4 TILE & NATU STON BIT

Milwaukee®

*CVR* 1/4 TILE & NATU STON BIT

  • Fast #
  • Part #M48208992
  • Item #9051614
  • Manufacturer Part #48-20-8992
5 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 1/4 TILE & NATU STON BIT

  • Fast #
  • Part #M48208992
  • Item #9051614
  • Manufacturer Part #48-20-8992
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 500 Pallet: 24000
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Up to 2x Longer Life
  • Up to 20% faster drilling in natural stone
  • Hammer mode capability for faster drilling in granite, marble and stone
  • For use with glass, tile, ceramic, granite, marble, limestone, slate, and stone
  • Reinforced tip for maximum durability
  • Precision ground carbide for clean holes
  • Not recommended for porcelain tile
  • For use in hammer drill drivers
  • Round shank
  • Available in sizes up to 1/2 in.
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Specialty
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
5/32
Shank Style:
Round
Type:
M48208992
UPC:
045242542291