*CVR* 1/4 X 16 X 18 SHOCKWAVE IMPAC
*CVR* 1/4 X 16 X 18 SHOCKWAVE IMPAC
Product Details
Product Details
- The Most Versatile Bellhanger Bit.
- Designed with a pull-through hole in the tip for cable & wire pulling applications
- For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, stucco, and drywall
- Up to 10x longer life in stacked materials
- Up to 85% faster in metal vs. standard masonry drill bits
- For installing small wire systems including computer, security, phone, cable, and tv systems
- SHOCKWAVE™ Impact Duty engineered for hammer drills and impacts
- Durable carbide tip for a wide range of tough applications
- 18” length for complete through-hole applications
- 1/4” hex shank for added tool versatility
Specifications
- Application:
- Wire, Pulling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Length:
- 18
- Bit Sizes:
- 1/4 in x 16 in x 18 in
- Coating:
- Carbide
- Drill Bit Type:
- Percussion, Masonry, Installer
- Drilling Depth (in):
- 16 in
- Height:
- 1/4
- Length:
- 18
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Type:
- M48208860
- UPC:
- 045242798476
- Weight:
- 0.22
- Width:
- 1/4