*CVR* 1 DIE
*CVR* 1 DIE
Product Details
Product Details
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
- For use with No. 3 Morse taper Arbor assembly 49-57-0010
- Metric thread size M18 x 1.5 shank
Specifications
- Diameter:
- 4-19/20
- Length:
- 2-9/10
- Portable:
- Yes
- Product Type:
- Die
- Type:
- M49162664
- UPC:
- 045242324873