*CVR* 1/4 DRIVE 5/32 HEX BIT SOCKET
*CVR* 1/4 DRIVE 5/32 HEX BIT SOCKET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
- FOUR FLAT™ Sides deter rolling
- FOUR FLAT™ Sides feature wrench-ready design
- Best Access - Slim Profile
- More Durable - One Piece Socket
- Laser Engraved Markings For Easy Identification
- Chrome Plated
- Rust Resistant
Documents
Specifications
- Application:
- Tightening, Loosening, Hex Fasteners
- Color Finish Name:
- Chrome
- Depth:
- 33/100
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- Height:
- 1-63/100
- Length:
- 33/100
- Material:
- Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Socket Size:
- 1/4 in
- Tool Type:
- Bit
- Type:
- M45341026
- UPC:
- 045242663491
- Weight:
- 0.04
- Width:
- 1/3