This product requires certification to purchase.

*CVR* 1/4 GLS & TILE BIT

Milwaukee®

*CVR* 1/4 GLS & TILE BIT

  • Fast #
  • Part #M48208982
  • Item #9051591
  • Manufacturer Part #48-20-8982
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 1/4 GLS & TILE BIT

  • Fast #
  • Part #M48208982
  • Item #9051591
  • Manufacturer Part #48-20-8982
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chattanooga, TN
    Pick Up  Not Available
    Not available in TN
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TN

Product Details

Product Details

  • Exact Start Tip for minimal bit walking
  • Reinforced carbide head for increased durability
  • For use in glass and ceramic tile
  • Sharpened carbide for faster tile drilling
  • Ideal for tile applications in kitchen and bath
  • Precision-ground carbide for clean holes
  • Not recommended for porcelain tile
  • For use in drill/drivers
  • Available in sizes up to 1/2 in.
  • Round shank
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Specialty
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
5/32
Shank Style:
Round
Type:
M48208982
UPC:
045242542222