This product requires certification to purchase.

*CVR* 1000V INSULATED 8 DIAGONAL CU

Milwaukee®

*CVR* 1000V INSULATED 8 DIAGONAL CU

  • Fast #
  • Part #M48222208
  • Item #10334598
  • Manufacturer Part #48-22-2208
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 1000V INSULATED 8 DIAGONAL CU

  • Fast #
  • Part #M48222208
  • Item #10334598
  • Manufacturer Part #48-22-2208
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easy Cuts - Maximum Leverage
  • 1000V insulated protection
  • Easy Access - Tapered Nose
  • Iron Carbide Edge hardened cutting edges, providing you with more cuts
  • Forged Strength
  • Rust Protection
  • UL Classified - Tested and certified to insulated tool standards
  • Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow, Red
Handle Length (in):
6-1/10
Handle Material:
Thermoplastic
Handle Type:
Insulated
Height:
1-13/50
Jaw Capacity (in):
3/16 in
Jaw Width (in):
203/500 in
Length:
8-1/2
Material:
Thermoplastic, Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Type:
M48222208
UPC:
045242848041
Weight:
0.72
Width:
2-2/5