*CVR* 10PK COOLING PVA TOWEL
*CVR* 10PK COOLING PVA TOWEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- KEEP COOL
- Up to 4 hours of Cooling Time
- Quick, 30 second absorption
- Blocks Harmful UV Rays
- UPF 50+
- Comfortable PVA Material
- Soak in water to activate.
- Wring out any excess water.
Documents
Specifications
- Color Finish Name:
- Blue
- Height:
- 8-1/4
- Length:
- 33
- Material:
- Polyvinyl Alcohol
- Product Type:
- Protective Gear
- Reusable:
- Yes
- Type:
- M48734540B
- UPC:
- 045242812950
- Weight:
- 0.22
- Width:
- 9/100