*CVR* 10PK L/XL 3-LAYER PERFORMANCE
*CVR* 10PK L/XL 3-LAYER PERFORMANCE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All Day Comfort. Better Fit.
- Soft, Breathable Layers.
- Structured Design Separates Mask from Mouth
- Anti-Microbial Prevent Odor & Bacteria
- Moisture Wicking Stay Cool, Dry Fast
- Comfortable Adjustable Ear Loops
- Flexible Nose Bridge
- Washable and reusable
- Durable Water Resistant Outer Layer to Repel Water Droplets
- Chin Panel for a Secure Fit
Specifications
- Clothing Size:
- L/XL
- Color Finish Name:
- Black
- Material:
- Spandex, Nylon, Polyester
- Type:
- M48734239
- UPC:
- 045242609611