This product requires certification to purchase.

*CVR* 12 DIAMOND PREMIUM WET CORE B

Milwaukee®

*CVR* 12 DIAMOND PREMIUM WET CORE B

  • Fast #
  • Part #M48173120
  • Item #7033893
  • Manufacturer Part #48-17-3120
4 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 12 DIAMOND PREMIUM WET CORE B

  • Fast #
  • Part #M48173120
  • Item #7033893
  • Manufacturer Part #48-17-3120
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Arbor size 1-1/4 in - 7 in
  • Long life in cured concrete with hard aggregate and medium steel reinforcement
  • V-shaped turbo segment provides faster cutting action
  • Designed to be used Wet
  • Threaded cap allows for bit extension
  • 15 in Drilling Depth
  • 1-1/4 in - 7 in Thread
  • Requires Certification

Documents


Specifications

Application:
Cutting
Bit Diameter(s) (In):
12 in
Height:
12-3/10
Length:
18-2/5
Number of Pieces:
1 Piece
RPM:
265
Type:
M48173120
UPC:
452423575052
Weight:
31.72
Width:
12-2/5